Shop ALLPOINTS
See all product information
Create Account
1191056 Foot (Nickel, F/1"Od Sq) For Standard Keil
Mfr # 1191056
Zoro # G904880330
product price:Â
$
13.65
/ea
Sold in multiples of 4 for $54.60
Key Features
Fits Brand
Standard Keil
Width
2 in
Height
1 in
Weight
0.2 lb
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1191056
- Zoro #
- G904880330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Fits Brand
- Standard Keil
- Item
- Foot
- Weight
- 0.2 lb
Description
height: 11/16 to 1 9/16" height adjustment load capacity: 1200 lb outer diameter: 1" square tubing plating: nickel-plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.