Shop ALLPOINTS
See all product information
Create Account
1221032 Kason 10174Bc0004 Latch
Mfr # 1221032
Zoro # G104895837
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Height
2 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1221032
- Zoro #
- G104895837
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason 10174bc0004 Latch
- Weight
- 1.5 lbs
Description
length: 10 1/2" overall | 267 mm overall includes: cylinder lock plating: chrome-plated screw centers: 4 5/8" | 5/8" | 117 mm | 16 mm offset: handle .