Shop ALLPOINTS
See all product information
Create Account
1221248 Latch, Hd, 1-5/8To2-1/2"Ofst, Lk
Mfr # 1221248
Zoro # G004896460
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Weight
5.2 lbs
Height
3 in
Length
15 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1221248
- Zoro #
- G004896460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Length
- 15 in
- Width
- 4 in
Details
- Weight
- 5.2 lbs
- Item
- Hd Latch
Description
length: 11 3/16" latch | 284 mm latch width: 2 11/16" strike | 68 mm strike height: 3 1/4" overall | 83 mm overall includes: cylinder lock plating: chrome-plated offset: 1 5/8 to 2 1/2" | 41 to 64 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.