Shop ALLPOINTS
See all product information
Create Account
2701028 Gaskets, Oven Door, For Southern Pride
Mfr # 2701028
Zoro # G004880155
product price:Â
$
1,148.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Oven
Weight
2.4 lbs
Width
11 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2701028
- Zoro #
- G004880155
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Weight
- 2.4 lbs
- Item
- Oven Door Gaskets
- Fits Brand
- Southern Pride
Description
length: 141 1/4" | 3588 mm includes: additional 27" (686 mm) length for "z" bar