Shop ALLPOINTS
See all product information
Create Account
1221253 Kason 10948000004 Release, Inside For Kason
Mfr # 1221253
Zoro # G504896861
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
7 in
Fits Brand
Kason
Width
7 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1221253
- Zoro #
- G504896861
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 0.7 lb
- Item
- Inside Kason Release
Description
material: steel length: 4-1/4" | 109 mm width: 2-1/4" | 58 mm inner diameter: 5/16" | 8 mm plating: chrome-plated instructions included: y