1231151 Hinge, Cam (2" Ofst) For Standard Keil
- Mfr # 1231151
- Zoro # G304895637
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Weight
2.9 lbs
Length
10 in
Width
10 in
Height
3 in
Fits Brand
Standard Keil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231151
- Zoro #
- G304895637
- UPC #
- -
- Country of Origin
- China
- Weight
- 2.9 lbs
- Fits Brand
- Standard Keil
- Item
- Cam Hinge
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 3 in
Description
length: 10" overall | 254 mm overall width: 2 7/8" strap | 73 mm strap height: 5 1/2" base | 140 mm base plating: chrome-plated offset: 2" | 51 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.