Shop ALLPOINTS
See all product information
Create Account
1231239 Hinge, Cam Lift, Flush, 8"Wide
Mfr # 1231239
Zoro # G504896328
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
2 in
Weight
3.5 lbs
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231239
- Zoro #
- G504896328
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Lift Hinge
- Weight
- 3.5 lbs
Description
length: 8" overall | 203 mm overall width: 3" strap | 76 mm strap height: 6 15/16" base | 176 mm base plating: chrome-plated satin finish offset: flush mount .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.