Shop ALLPOINTS
See all product information
Create Account
1231273 Kason 91255S0165 Cam, Hinge For Kason
Mfr # 1231273
Zoro # G204895713
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
3 in
Height
1 in
Weight
0.1 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231273
- Zoro #
- G204895713
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge
- Fits Brand
- Kason
- Weight
- 0.1 lb
Description
color: beige material: nylon length: 2 5/8" | 67 mm outer diameter: 7/8" | 22 mm thread: 1/4-20 female note: used on fmp#123-1026