Shop ALLPOINTS
See all product information
Create Account
1241339 Motor, Ec, 16W, 115V, Ccw, 1550RPM
Mfr # 1241339
Zoro # G504885186
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Weight
1.9 lbs
Height
4 in
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241339
- Zoro #
- G504885186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 5 in
- Width
- 5 in
Details
- Weight
- 1.9 lbs
- Item
- Ec Motor
Description
color: black material: plastic length: 15" | 381 mm width: 3 1/4" | 83 mm voltage: 115 v ac amp: 0.41 electrical wattage: 16 phase: 1 revolutions per minute: 1550 includes: 15" power cord thread: 8-32 female instructions included: y rotation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.