Shop ALLPOINTS
See all product information
Create Account
8012430 Curtain, Splash, Std Hgt For Hobart
Mfr # 8012430
Zoro # G604879955
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Weight
2.3 lbs
Length
32 in
Height
0.01 in
Fits Brand
Hobart
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012430
- Zoro #
- G604879955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 32 in
- Height
- 0.01 in
- Width
- 32 in
Details
- Item
- Splash Curtain
- Weight
- 2.3 lbs
- Fits Brand
- Hobart
Description
Allpoints 8012430
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.