1241349 Blade, Fan (5-1/2") For Bohn Refrigeration
- Mfr # 1241349
- Zoro # G504879826
product price:Â
$
18.69
/ea
Sold in multiples of 4 for
$74.76
Key Features
Weight
0.1 lb
Height
0.01 in
Width
6 in
Fits Brand
Bohn Refrigeration
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241349
- Zoro #
- G504879826
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Fan Blade
- Fits Brand
- Bohn Refrigeration
- For Use With
- Refrigeration
Dimensions
- Height
- 0.01 in
- Width
- 6 in
- Length
- 6 in
Description
color: clear material: lexan size: 5 1/2" diameter | 140 mm diameter | 3/16" shaft hole | 5 mm shaft hole rotation: counter clockwise from shaft end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.