Shop ALLPOINTS
See all product information
Create Account
1241352 Motor, Evaporator, 120V, Ccw For Peerless Stove
Mfr # 1241352
Zoro # G804885503
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Fits Brand
Peerless Stove
Width
3 in
Weight
1.3 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241352
- Zoro #
- G804885503
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Peerless Stove
- Weight
- 1.3 lbs
- Item
- Evaporator Motor
Description
material: aluminum length: 3" | 76 mm width: 2 3/8" | 60 mm voltage: 120 v ac amp: 0.65 terminals: 1/4" tab terminals type: (2) 4" wire leads & 3/16" shaft thread: 11963 depth: 1 7/8" | 48 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.