Shop ALLPOINTS
See all product information
Create Account
1241359 Kason 90171Cm000211 Key, Lock For Kason
Mfr # 1241359
Zoro # G504881362
product price:Â
$
9.15
/ea
Sold in multiples of 4 for $36.60
Key Features
Weight
0.01 lb
Width
2 in
Height
0.01 in
Fits Brand
Kason
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241359
- Zoro #
- G504881362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 0.01 in
- Length
- 2 in
Details
- Weight
- 0.01 lb
- Item
- Lock
- Fits Brand
- Kason
Description
length: 2 1/16" | 53 mm width: 1" | 25 mm note: used on door fmp# 271-1064 sold in quantities of:: pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov