Shop ALLPOINTS
See all product information
Create Account
1241376 Valve, Expansion, Auto, Acp-1 For Russell
Mfr # 1241376
Zoro # G104887061
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Fits Brand
Russell
Width
5 in
Weight
1.7 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241376
- Zoro #
- G104887061
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 4 in
Details
- Fits Brand
- Russell
- Weight
- 1.7 lbs
- Item
- Expansion Valve
Description
temperature range: 300 f maximum working temperature inlet: 1/4" sae outlet: 3/8-1/2" sae adjustable note: for r-12, r-22, r-134a, r-401a, r-402a, r-404a | r-407a,r-407b, r-502, r-507 refrigerants pounds per square inch: 500 maximum working
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov