Shop ALLPOINTS
See all product information
Create Account
881207 Pressure Control For Johnson Controls
Mfr # 881207
Zoro # G904885458
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Fits Brand
Johnson Controls
Width
1 in
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881207
- Zoro #
- G904885458
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Johnson Controls
- Item
- Pressure Control
- Weight
- 0.01 lb
Description
johnson control for low pressure applications. all range control range 20" to 100" (-68 to 690 kpa) differential min 7" (48 kpa) max 50" (345 kpa) pressure connection 36" cap w/ 1/4" flare nut max working pressure 325" (2239 kpa) max over-pressure 100" (690 kpa) limited knob adj (supplied/not assembled) switch action spst (open high) code # p70ab-2c, non-corrosive refrigerants designed primarily for low pressure cut-out control and capacity control on commercial refrigeration and air conditioning applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.