1241410 Control, Low Pressure, 26" Cap For Ranco
- Mfr # 1241410
- Zoro # G604889480
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Height
3 in
Width
7 in
Fits Brand
Ranco
Weight
1.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241410
- Zoro #
- G604889480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 3 in
- Width
- 7 in
Details
- Item
- Low Pressure Control
- Fits Brand
- Ranco
- Weight
- 1.4 lbs
Description
length: 36" capillary | 914 mm capillary switch type: spst includes: mounting hardware | 1/4" sae flare nut instructions included: y pounds per square inch: 10 to 40 differential | 10 to 100 range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.