Shop ALLPOINTS
See all product information
Create Account
2661103 Switch Assembly 358 For Taylor Freezer
- Mfr # 2661103
- Zoro # G604889565
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.7 lb
For Use With
Freezers, Refrigerators
Fits Brand
Taylor Freezer
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2661103
- Zoro #
- G604889565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 8 in
- Length
- 8 in
Details
- Item
- Switch
- Weight
- 0.7 lb
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
Description
Allpoints 2661103
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.