Shop ALLPOINTS
See all product information
Create Account
1241427 Evaporator, 117V, 300W, Press Sw
Mfr # 1241427
Zoro # G004880865
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Weight
2.7 lbs
Height
3 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241427
- Zoro #
- G004880865
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.7 lbs
- Item
- Evaporator Press Sw
Description
material: aluminum length: 12 3/8" | 314 mm width: 4 5/8" | 117 mm height: 3 1/4" | 83 mm voltage: 117 v ac electrical wattage: 300 capacity: 50 fl oz | 1479 ml
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.