Shop ALLPOINTS
See all product information
Create Account
1481096 Gasket, Door, 26" X 62-1/2" For True Manufacturing
Mfr # 1481096
Zoro # G704881056
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5 lbs
Fits Brand
True
Width
17 in
Length
17 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481096
- Zoro #
- G704881056
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- True
- Item
- Door Gasket
Description
color: black material: vinyl width: 26" | 660 mm height: 62 1/2" | 1588 mm gasket type: 4 sided, magnetic, dart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.