Shop ALLPOINTS
See all product information
Create Account
1241436 Plate, Back (Rh, F/ Trim) For Kolpak Refrigeration
- Mfr # 1241436
- Zoro # G304895194
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Length
79 in
Weight
1 lb
For Use With
Refrigeration
Width
79 in
Fits Brand
Kolpak Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241436
- Zoro #
- G304895194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 79 in
- Width
- 79 in
- Height
- 1 in
Details
- Item
- Back Plate
- Weight
- 1 lb
- For Use With
- Refrigeration
- Fits Brand
- Kolpak Refrigeration
Description
material: aluminum length: 78-1/2" overall | 1994 mm overall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.