Shop ALLPOINTS
See all product information
Create Account
1241474 Kason Sureclose hydraulic Door Closer
- Mfr # 1241474
- Zoro # G404896268
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Weight
4.8 lbs
Height
3 in
Length
13 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241474
- Zoro #
- G404896268
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4.8 lbs
- Item
- Hydraulic Door Closer
Dimensions
- Height
- 3 in
- Length
- 13 in
- Width
- 4 in
Description
Allpoints 1241474 kason sureclosehydraulic door closer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.