Shop ALLPOINTS
See all product information
Create Account
8012016 Burner
- Mfr # 8012016
- Zoro # G604895375
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Length
27 in
Weight
6.5 lbs
Height
3 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012016
- Zoro #
- G604895375
- UPC #
- -
- Country of Origin
- China
- Weight
- 6.5 lbs
- For Use With
- Range
- Item
- Burner
Dimensions
- Width
- 27 in
- Length
- 27 in
- Height
- 3 in
Description
Allpoints 8012016
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.