1261528 Caster, Utility Cart, 4", Metro For Intermetro Industries
- Mfr # 1261528
- Zoro # G404880281
product price:Â
$
84.29
/ea
Key Features
Length
7 in
Weight
1.1 lbs
Width
7 in
Height
2 in
Fits Brand
Intermetro Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1261528
- Zoro #
- G404880281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 2 in
Details
- Weight
- 1.1 lbs
- Item
- Utility Cart Caster
- Fits Brand
- Intermetro Industries
Description
wheel diameter: 4" caster | 102 mm caster caster type: swivel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.