Shop ALLPOINTS
See all product information
Create Account
265837 Grating Plate - Med-Coarse, 3Mm For Robot Coupe
- Mfr # 265837
- Zoro # G604880883
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Length
7 in
Width
7 in
Height
2 in
Fits Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265837
- Zoro #
- G604880883
- UPC #
- -
- Country of Origin
- United States
- Item
- Grating Plate - Med-coarse
- Weight
- 0.6 lb
- Fits Brand
- Robot Coupe
Description
robot coupe cl30(a), r100, r2(n), r301(u), r302(v), r401, r402v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.