Shop ALLPOINTS
See all product information
Create Account
1271248 Gasket, Door (Magnetic, 75") For Norlake Refrigeration
- Mfr # 1271248
- Zoro # G604880753
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Weight
2.2 lbs
For Use With
Refrigeration
Fits Brand
Norlake Refrigeration
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1271248
- Zoro #
- G604880753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 36 in
- Width
- 36 in
Details
- Weight
- 2.2 lbs
- Item
- Door Gasket
- For Use With
- Refrigeration
- Fits Brand
- Norlake Refrigeration
Description
gray door gasket, 3-sided. 36" x 78", lh.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.