Shop ALLPOINTS
See all product information
Create Account
1291134 Kason 7003-1620 Filter, Hood - For Kason
Mfr # 1291134
Zoro # G404881141
product price:Â
$
77.55
/ea
Key Features
Length
16 in
Fits Brand
Kason
Width
16 in
Weight
5.3 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291134
- Zoro #
- G404881141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 2 in
Details
- Item
- Hood Kason Filter
- Fits Brand
- Kason
- Weight
- 5.3 lbs
Description
Allpoints 1291134 kason 7003-1620filter, hood - for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.