8015429 Valve, Burner W/O Orifice For Dynamic Cooking Systems
- Mfr # 8015429
- Zoro # G104895783
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
4 in
Width
4 in
For Use With
Range
Fits Brand
Dynamic Cooking Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015429
- Zoro #
- G104895783
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- For Use With
- Range
- Item
- Burner Valve
- Fits Brand
- Dynamic Cooking Systems
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Description
Allpoints 8015429
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.