Shop ALLPOINTS
See all product information
Create Account
1292188 Filter, Grease - 20" X 20", Galvanized
Mfr # 1292188
Zoro # G204879225
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
20 in
Height
2 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292188
- Zoro #
- G204879225
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease - Filter
- Weight
- 0.01 lb
Description
Allpoints 1292188