Shop ALLPOINTS
See all product information
Create Account
1331196 Filter, Fryer Oil, Manual
Mfr # 1331196
Zoro # G004880575
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
15 in
Width
13 in
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331196
- Zoro #
- G004880575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 15 in
- Width
- 13 in
Details
- Item
- Oil Filter
- Weight
- 1.7 lbs
Description
material: nylon filter length: 229 mm | 9" frame width: 305 mm | 12" frame includes: fine mesh filter note: attaches to containers up to 1" thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.