Shop ALLPOINTS
See all product information
Create Account
1331553 Cart, Oil, Short Shuttle, 11.5"H For Worchester Industrial Products
- Mfr # 1331553
- Zoro # G404879933
product price:Â
$
2,200.99
/ea
Free Shipping & Returns
Key Features
Width
58 in
Fits Brand
Worchester Industrial Products
Height
13 in
Weight
27 lbs
Length
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331553
- Zoro #
- G404879933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 58 in
- Height
- 13 in
- Length
- 58 in
Details
- Fits Brand
- Worchester Industrial Products
- Item
- Oil Cart
- Weight
- 27 lbs
Description
material: aluminum length: 57 7/16" | 1459 mm height: 11 1/2" | 292 mm capacity: 10.5 gal | 36 kg | 40 l | 80 lbs type: empties into max waste container of 49 1/2" high
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.