Shop ALLPOINTS
See all product information
Create Account
1381138 Thermometer Kit, W/Probe& Case For Comark Instruments
Mfr # 1381138
Zoro # G704884910
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Comark Instruments
Weight
0.9 lb
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381138
- Zoro #
- G704884910
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Fits Brand
- Comark Instruments
- Item
- Thermometer Kit
- Weight
- 0.9 lb
Description
material: rubber boot temperature range: -40 to 500 c | -40 to 1000 f includes: boot & 9 volt battery | digital thermometer,carrying case,protective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.