Shop ALLPOINTS
See all product information
Create Account
8012369 Rocker Switchfor Latching Rel For Groen
Mfr # 8012369
Zoro # G404889291
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Groen
Height
2 in
Length
2 in
Weight
0.1 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012369
- Zoro #
- G404889291
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Groen
- Weight
- 0.1 lb
- Item
- Rocker Switchfor Latching Rel
Description
Allpoints 8012369
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.