Shop ALLPOINTS
See all product information
Create Account
1381144 Probe, 6"L, Stainless Steel, F/ No 138-1143 For Comark Instruments
Mfr # 1381144
Zoro # G904885335
product price:Â
$
41.49
/ea
Sold in multiples of 2 for $82.98
Key Features
Height
0.01 in
Width
7 in
Length
7 in
Fits Brand
Comark Instruments
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381144
- Zoro #
- G904885335
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe
- Fits Brand
- Comark Instruments
- Weight
- 0.1 lb
Description
material: stainless steel length: 6-3/4" | 171 mm outer diameter: 3/16" | 5 mm type: male plug | 39" metal coated cable instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.