Shop ALLPOINTS
See all product information
Create Account
1381257 Label, Temperature, 160/170/180 For Taylor Precision Products, L.P.
- Mfr # 1381257
- Zoro # G004880544
product price:Â
$
95.79
/ea
Key Features
Width
6 in
Length
6 in
Fits Brand
Taylor Precision Products
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1381257
- Zoro #
- G004880544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 0.01 in
Details
- Item
- Temperature Label
- Fits Brand
- Taylor Precision Products
- Weight
- 0.01 lb
Description
temperature range: 71 c | 77 c | 82 c | 160 f | 170 f | 180 f sold in quantities of:: pack of 27
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.