Shop ALLPOINTS
See all product information
Create Account
1412073 Latch, Knob, No 141-1051 Top Door For Bobrick
Mfr # 1412073
Zoro # G804895571
product price:Â
$
22.15
/ea
Sold in multiples of 3 for $66.45
Key Features
Weight
0.1 lb
Length
1 in
Fits Brand
Bobrick
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412073
- Zoro #
- G804895571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Item
- Knob Latch
- Weight
- 0.1 lb
- Fits Brand
- Bobrick
Description
material: steel width: 5/8" | 16 mm type: top door depth: 1 1/8" | 29 mm note: used instead of key lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.