Shop ALLPOINTS
See all product information
Create Account
1471004 Knob, Gas Valve For Jade-Range
- Mfr # 1471004
- Zoro # G804881321
product price:Â
$
103.99
/ea
Sold in multiples of 2 for
$207.98
Free Shipping & Returns
Key Features
Width
3 in
For Use With
Range
Fits Brand
Jade-Range
Length
3 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1471004
- Zoro #
- G804881321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Item
- Gas Valve
- For Use With
- Range
- Fits Brand
- Jade-Range
- Weight
- 0.4 lb
Description
material: stainless steel outer diameter: 2 1/2" | 64 mm includes: set screw plating: chrome-plated note: flat down in "off" position d stem: .350"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.