Shop ALLPOINTS
See all product information
Create Account
2631020 Gauge, Water Pressure, 0-60 Psi
- Mfr # 2631020
- Zoro # G804880355
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
3 in
Weight
0.2 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2631020
- Zoro #
- G804880355
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Pressure Gauge
- Weight
- 0.2 lb
Dimensions
- Length
- 3 in
- Height
- 3 in
- Width
- 3 in
Description
material: plastic height: 3 1/4" outer diameter: 2 3/8" | 60 mm national pipe thread: 1/4" bottom mount nsf certified: y pounds per square inch: 0-60 psi (0-400 kpa)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.