Shop ALLPOINTS
See all product information
Create Account
1481038 Lid Rail, Right For True Manufacturing
Mfr # 1481038
Zoro # G104896650
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
23 in
Weight
0.4 lb
Fits Brand
True
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481038
- Zoro #
- G104896650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 23 in
- Length
- 23 in
Details
- Item
- Right Lid Rail
- Weight
- 0.4 lb
- Fits Brand
- True
Description
color: black material: plastic height: 2" | 51 mm type: right depth: 22 3/8" | 568 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.