Shop ALLPOINTS
See all product information
Create Account
8010362 Counterbalance Assembly For Groen
Mfr # 8010362
Zoro # G604880388
product price:Â
$
4,265.99
/ea
Free Shipping & Returns
Key Features
Width
37 in
Height
6 in
Length
37 in
Fits Brand
Groen
Weight
8.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010362
- Zoro #
- G604880388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Height
- 6 in
- Length
- 37 in
Details
- Item
- Counterbalance
- Fits Brand
- Groen
- Weight
- 8.6 lbs
Description
for 40 gallon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA