Shop ALLPOINTS
See all product information
Create Account
2561068 Divider, Lettuce Bin For Silver King
Mfr # 2561068
Zoro # G804881819
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Silver King
Height
0.01 in
Width
21 in
Length
21 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561068
- Zoro #
- G804881819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 21 in
- Length
- 21 in
Details
- Fits Brand
- Silver King
- Weight
- 1.2 lbs
- Item
- Lettuce Bin Divider
Description
color: white material: plastic length: 12 3/8" | 314 mm width: 21" | 533 mm thickness: 1/8" | 3 mm note: used in fmp# 256-1062
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.