Shop ALLPOINTS
See all product information
Create Account
1503515 Catcher, Bottle Cap, 14"H, Stainless Steel For San Jamar
Mfr # 1503515
Zoro # G104896780
product price:Â $84.59
/eaKey Features
Fits Brand
San Jamar
Width
14 in
Length
14 in
Height
4 in
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1503515
- Zoro #
- G104896780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 4 in
Details
- Fits Brand
- San Jamar
- Item
- Bottle Cap Catcher
- Weight
- 2.1 lbs
Description
material: stainless steel width: 5 1/2" | 140 mm height: 13 1/2" | 343 mm depth: 3 1/2" | 89 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.