Shop ALLPOINTS
See all product information
Create Account
1831118 Bracket, Motor For Roundup Food Equipment
Mfr # 1831118
Zoro # G904879549
product price:Â $20.19
/ea
Sold in multiples of 2 for $40.38
Key Features
Weight
0.2 lb
Fits Brand
Roundup Food Equipment
Height
0.01 in
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831118
- Zoro #
- G904879549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Motor Bracket
- Weight
- 0.2 lb
- Fits Brand
- Roundup Food Equipment
Description
material: steel length: 4 1/2" | 114 mm width: 3 5/8" | 92 mm inner diameter: 3/16 to 3/4" screw hole range | 5 to 19 mm screw hole range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.