1503524 Rack, Speed, 8 Qt Bottles, Stainless Steel For San Jamar
- Mfr # 1503524
- Zoro # G104884985
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
San Jamar
Width
32 in
Weight
5 lbs
Length
32 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1503524
- Zoro #
- G104884985
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- San Jamar
- Weight
- 5 lbs
- Item
- Speed Rack
Dimensions
- Width
- 32 in
- Length
- 32 in
- Height
- 5 in
Description
material: stainless steel length: 31 1/2" | 800 mm height: 6" | 152 mm gauge: 22 type: holds (8) 31 1/2 (800mm) wide bottles (qt or l) depth: 4" | 102 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.