Shop ALLPOINTS
See all product information
Create Account
1531039 Valve, Combo, 24V, 1/2"Npt For Garland Range
Mfr # 1531039
Zoro # G504895031
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Fits Brand
Garland
Weight
1.7 lbs
Height
4 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1531039
- Zoro #
- G504895031
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 6 in
- Length
- 6 in
Details
- For Use With
- Range
- Fits Brand
- Garland
- Item
- Combo Valve
- Weight
- 1.7 lbs
Description
Allpoints 1531039
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov