Shop ALLPOINTS
See all product information
Create Account
1571095 Connector, Gas, 3/4"X 48" For Dormont Mfg
- Mfr # 1571095
- Zoro # G004897030
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dormont Mfg
Length
22 in
Width
22 in
Weight
5.2 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571095
- Zoro #
- G004897030
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Connector
- Fits Brand
- Dormont Mfg
- Weight
- 5.2 lbs
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 1 in
Description
length: 48" coating: plastic gas hose includes: hvy duty gas hose, swivel max, snapfast disconnect | street elbow,equip. Restraining device, hardware national pipe thread: 3/4" fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.