Shop ALLPOINTS
See all product information
Create Account
1571102 Connector, Gas (1"X48") For Dormont Mfg
Mfr # 1571102
Zoro # G804896516
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Weight
9.1 lbs
Width
19 in
Length
19 in
Fits Brand
Dormont Mfg
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571102
- Zoro #
- G804896516
- UPC #
- -
- Country of Origin
- United States
- Weight
- 9.1 lbs
- Item
- Gas Connector
- Fits Brand
- Dormont Mfg
Description
color: blue hose material: brass | steel | plastic coated length: 48" inlet: 1" npt outlet: 1" npt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.