Shop ALLPOINTS
See all product information
Create Account
1571171 Gas Hoseflexctd. 1/2X 60 W/90 (3 3/ 4 O For T&S Brass & Bronze Works
Mfr # 1571171
Zoro # G604895047
product price:Â
$
932.99
/ea
Free Shipping & Returns
Key Features
Weight
4.7 lbs
Height
3 in
Fits Brand
T&S Brass &
Length
24 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571171
- Zoro #
- G604895047
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4.7 lbs
- Item
- Hose
- Fits Brand
- T&S Brass &
Description
Allpoints 1571171