Shop ALLPOINTS
See all product information
Create Account
1621158 Burner, Rear Left, Complete For Montague Oven
Mfr # 1621158
Zoro # G604896457
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Montague Oven
For Use With
Oven
Length
25 in
Width
25 in
Weight
9.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1621158
- Zoro #
- G604896457
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Montague Oven
- For Use With
- Oven
- Item
- Left Burner
- Weight
- 9.7 lbs
Description
includes: air shutter