Shop ALLPOINTS
See all product information
Create Account
1621159 Burner, Rear Right, Complete For Montague Oven
Mfr # 1621159
Zoro # G704896951
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Montague Oven
Weight
9.9 lbs
Length
25 in
Height
5 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1621159
- Zoro #
- G704896951
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Montague Oven
- Weight
- 9.9 lbs
- Item
- Right Burner
- For Use With
- Oven
Description
includes: air shutter