162331 Handle-Rice Cooker Rin For Rinnai (Rice Cooker)
- Mfr # 162331
- Zoro # G004880797
product price:Â
$
3.75
/ea
Sold in multiples of 10 for
$37.50
Key Features
Weight
0.2 lb
Height
3 in
Fits Brand
Rinnai
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162331
- Zoro #
- G004880797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Rinnai
- Item
- Handle-rice Cooker Rin
Description
Allpoints 162331 handle-rice cooker rin for rinnai (rice cooker)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.